This item is Discontinued.

Dewalt Angle GrInder, 240VAC, Tool 12-13/32In L DWE4277-QS

Angle GrInder, 240VAC, Tool 12-13/32In L (Discontinued)

  • Mfr # DWE4277-QS
  • Zoro # G4821728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE4277-QS
Zoro #
G4821728
UPC #
05035048645406
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Cord Length
13.1 ft
Tool Length
12 13/32 in
Spindle Thread Size
M14
Wheel Diameter
5 in
Overall Length
12 3/8 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
240V AC
Nominal Amps
6
No Load RPM
10,500 RPM
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
Inner and Outer Disc Flange, Protective Keyless Guard, Spanner
Corded/Banded
Corded
Features
Anti-Lock Flange, Anti-Vibration Side Handle, Low Profile Gear Case, Pop-off Brush
Speed Type
Single
Tool Weight
5.7 lb
Number of Conductors
2
Handle Design
Rat Tail
Brushless Motor
No
Lock-Off Switch
No
Anti-Kickback Clutch Type
None
Application
Cutting, Grinding
Material Application
Metal
Power Source
Corded
Case Included
No
Anti-Restart Technology
No
Max. Speed
10,500 RPM
Lock-On Switch
No
Head Type
Standard Head
Brake Type
None
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Minimum Speed
10,500 RPM
Current
6 A
Switch Location
Bottom
Number of Speed Settings
1
Grip Style
Rat Tail
Dust Management
Dust Ejection System
Speed Settings
Fixed
Nominal Voltage
230V

Description

Angle Grinder, Wheel Diameter 5 in, Current 6 A, Max. Speed 10,500 RPM, Minimum Speed 10,500 RPM, Switch Type Trigger, Overall Length 12 3/8 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size M14, Brake Type None, Dust Management Dust Ejection System, Lock-Off Switch No, Lock-On Switch No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.