Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Includes Abrasive Cut-Off Wheel

  • Mfr # DWE4120N/DWA8951F

  • Zoro # G7647987


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
9
No Load RPM
12,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE4120N/DWA8951F
Zoro #
G7647987
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4-1/2 in
Tool Length
10-3/4 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
9
No Load RPM
12,000
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
One-Touch(TM) Guard, Wrench, Abrasive Cut-Off Wheel
Corded/Banded
Corded
Tool Weight
3.9 lb
Features
Quick-Change(TM) Wheel Release, 2-Position Removable Side Handle
Number of Conductors
2
Handle Design
Barrel Grip
Speed Type
Single

Description

The DEWALT - DWE4120N/DWA8951F is an electric Angle Grinder designed for grinding, cutting, and polishing tasks. The tool features a 9-amp motor and operates with a no-load speed of 12000 RPM, ensuring reliable performance on a range of materials. This corded power tool with an 8 ft cable allows for greater reach, making it apt for several varied applications. It comes with a Quick-Change(TM) Wheel Release system and a 2-Position Removable Side Handle as features of the design.

Key Features:

  • 9-amp motor and a no-load RPM of 12000, aiding in grinding operations.
  • Tool Length of 10-3/4 inches, making it a mid-sized angle grinder that's good for a range of uses.
  • 8-foot power cord allowing a broader working radius without requiring extension cords.
  • Quick-Change(TM) Wheel Release, enabling users to swap grinding discs without any additional tools.
  • 2-Position Removable Side Handle providing extra holding options for better control.
  • Includes One-Touch(TM) Guard, Wrench, Abrasive Cut-Off Wheel.
  • Comes with 120V AC power requirement, indicating it can be plugged into standard power outlets.
  • Device features a 4-1/2 inch wheel diameter, the typical standard for many grinding applications.
  • Spindle Thread Size of 5/8 in-11, suitable for a variety of compatible accessories and attachments.
  • Tool Weight: 3.9 lb, specifications note that it's lighter in comparison to some other models.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.