Angle Grinder, 5" or 6" Wheel Dia.
- Mfr # DWE43244N/DWA8726F
- Zoro # G3037695
product price:Â
$
330.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Dia.
5 in or 6 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE43244N/DWA8726F
- Zoro #
- G3037695
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wheel Dia.
- 5 in or 6 in
- Cord Length
- 8 ft
- Spindle Thread Size
- 5/8"-11
- Tool Length
- 14 in
- Fits Chest Size
- Brushless Motor, Kickback Brake(TM)
Details
- Item
- Angle Grinder
- Switch Type
- Paddle
- Voltage
- 120V AC
- Nominal Amps
- 13
- No Load RPM
- 9000
- Lock-on
- No
- Lock-off
- Yes
- Corded/Cordless
- Corded
- Includes
- Cut-Off Wheel, Side Handle, Hex Key, Inner and Outer Flange, 6 in Type 27 Guard, 6 in Type 1 Guard
- Number of Conductors
- 2
- Features
- Brushless Motor, Kickback Brake(TM)
- Handle Design
- Barrel Grip
- Tool Weight
- 6 lb
- Corded/Banded
- Corded
- Speed Type
- Variable
- Brushless Motor
- Yes
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.