BRSHLSS SAG PADDLE SWITCH 5IN/6IN NO-LO
- Mfr # DWE43244N/DW4523
- Zoro # G716506473
product price:Â
$
452.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Grinding and Milling
Head Type
Standard Head
Switch Type
Paddle
Overall Length
13 1/2 in
Power Source
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE43244N/DW4523
- Zoro #
- G716506473
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 13 1/2 in
- Wheel Diameter
- 6 in
- Spindle Thread Size
- 5/8"-11
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- Item
- Angle Grinder and Wheel
- Application
- Grinding and Milling
- Head Type
- Standard Head
- Switch Type
- Paddle
- Power Source
- Corded
- 7 Combo Manufacturing Model Number
- DW4523
- Maximum Speed
- 9,000 RPM
- Voltage
- 120V AC
- Anti-Kickback Clutch Type
- Electronic
- Handle Type
- Barrel Grip
- Safety Features
- Adjustable Guard, Anti-Restart Technology, Lock-Off Switch
- Current
- 13 A
- 7 Combo Product Type
- Grinding Wheel
- Brake Type
- Electronic
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Angle Grinder and Wheel, Wheel Diameter 6 in, Current 13 A, Switch Type Paddle, Overall Length 13 1/2 in, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.