Angle Grinder, 7 in Dia, 6,500 RPM

  • Mfr # DCG440B/DCB609
  • Zoro # G123366851
product price: 
$
808.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Head Type
Standard Head
Guard Material
Steel
Includes Battery
Battery Included
Power Source
Cordless
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Overload Protection, Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCG440B/DCB609
Zoro #
G123366851
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
7 in
Spindle Thread Size
5/8"-11
Fits Chest Size
Electronic Clutch, Overload Protection

Details

Head Type
Standard Head
Guard Material
Steel
Includes Battery
Battery Included
Power Source
Cordless
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Overload Protection, Tether Capable
For Workpiece Material
Metal
Switch Location
Bottom
Accessory Free Tool Change
No
Number of Speed Settings
1
7 Combo Product Type
Battery
Brake Type
Electronic
Application
General Grinding and Polishing
Product Type
Angle Grinder
Includes
DCB609, Guard Side Handle, Hex Key
Number of Chargers Included
0
Battery Manufacturer Part Number
DCB609
Voltage
60V DC
Dust Management
Dust Guard, Dust Shroud
Battery Chemistry
Li-Ion
Item
Angle Grinder Kit
For Wheel Type
Type 1, Type 27, Type 41
Number of Batteries Included
1
Housing Material
Plastic
Handle Style
Rat Tail
Handle Material
Plastic
Tool Weight
6 lb
Battery Capacity
9.0 AH
Switch Type
Trigger
Maximum Speed
6,500 RPM
Battery Series
FLEXVOLT(R)
Features
Electronic Clutch, Overload Protection
Battery Grainger Part Number
53JH17
Guard Adjustment
Tooled Adjustable
Battery Platform
FLEXVOLT(R)
Tool Series
60V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 7 in, For Wheel Type Type 1, Type 27, Type 41, Brushless Motor Yes, Battery Capacity 9.0 AH, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Overload Protection, Tether Capable, Switch Type Trigger, Brake Type Electronic, Switch Location Bottom, Number of Speed Settings 1, Accessory Free Tool Change No, Spindle Thread Size 5/8 In.-11

Ratings & reviews