M18 FUEL 1" HTIW w/ONE-KEY Kit + Radio

  • Mfr # 2869-22HD, 2956-20
  • Zoro # G322962007
product price: 
$
2,554.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Type
Standard
Voltage
18 V DC
Retainer Type
Friction Ring
Drive Shape
Square
Tool Series
M18 FUEL(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2869-22HD, 2956-20
Zoro #
G322962007
UPC #
045242536597
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
23 1/4 in
Length
23 1/4 in

Details

Item
Impact Wrench Kit
Drive Type
Standard
Voltage
18 V DC
Retainer Type
Friction Ring
Drive Shape
Square
Tool Series
M18 FUEL(TM)
Anvil Style
Extended
Number of Chargers Included
1
Breakaway Torque
2,000 ft-lb
Motor Type
Brushless
Battery Platform
M18(TM)
Power Source
Cordless
Battery Chemistry
Li-Ion
7 Combo Product Type
Radio
Number of Batteries Included
2
No Load Speed
1,200 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Torque - Maximum
2,000 ft-lb
Fastening Torque
1,900 ft-lb
Battery Capacity
(2) 12.0 Ah
Wireless Tracking System
ONE-KEY(TM)
Handle Type
D-Handle

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah

Ratings & reviews