Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder Kit, 60V, 4-1/2", Battery
Mfr # DCG418X2
Zoro # G508789565
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Trigger
- Voltage 60V DC
- Includes (2) Batteries, (2) Flanges, 4-1/2 in (115mm) Type 27 Guard, 6 in (150mm) Type 27 Guard, Charger, Kit Bag, Side Handle, Wrench
- Head Type Standard Head
Product Information
- Brand Dewalt
- MFR # DCG418X2
- Zoro # G508789565
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 13 5/8 in |
Wheel Diameter | 4 1/2 in, 6 in |
Spindle Thread Size | 5/8 in-11 |
Details
Description
Angle Grinder Kit,60V,4.5 In.,Bonus Battery, Head Type Standard Head, Grip Style Rat Tail, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 9.0 AH, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- SATA Quick Release 3/8in Drive 72-Tooth Teard (ST12971U)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- Dewalt Angle Grinders & Accessories