Shop DEWALT
See all product information
Create Account
ANGLE GRINDER PADDLE 4-1/2IN 11 AMP AND
- Mfr # DWE402/DW4523
- Zoro # G216506454
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Corded
Spindle Thread Size
5/8"-11
7 Combo Product Type
Grinding Wheel
Overall Length
12 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWE402/DW4523
- Zoro #
- G216506454
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Angle Grinder and Wheel
- Power Source
- Corded
- 7 Combo Product Type
- Grinding Wheel
- Voltage
- 120V AC
- Head Type
- Standard Head
- 7 Combo Manufacturing Model Number
- DW4523
- Safety Features
- Adjustable Guard, Anti-Restart Technology, Lock-Off Switch
- Application
- Cutting and Tuckpointing, Grinding and Milling
- Handle Type
- Barrel Grip
- Number of Speed Settings
- 1
- Current
- 11 A
- Switch Type
- Paddle
- Maximum Speed
- 11,000 RPM
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Spindle Thread Size
- 5/8"-11
- Overall Length
- 12 in
- Wheel Diameter
- 4 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Angle Grinder and Wheel, Wheel Diameter 4 1/2 in, Current 11 A, Switch Type Paddle, Overall Length 12 in, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.