
Articulating Hedge Trimmer Attachment
Mfr # DWOAS8HT
Zoro # G100404255
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Material
Metal
Features
135 Degrees Articulating Head, 22 in Hardened Steel Dual-Action Blade, 3/4 in Blade Gap, DEWALT(R) Universal Attachment
Color
Black; Yellow
For Use With
DEWALT(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWOAS8HT
Zoro #
G100404255
UPC #
885911736251
Country of Origin
Mexico
Dimensions
Width
22 in
Overall Height
5 1/8 in
Overall Length
48 11/16 in
Overall Width
5 5/16 in
Blade Length
22 in
Details
Material
Metal
Features
135 Degrees Articulating Head, 22 in Hardened Steel Dual-Action Blade, 3/4 in Blade Gap, DEWALT(R) Universal Attachment
Color
Black; Yellow
Item
Articulating Hedge Trimmer Attachment
For Use With
DEWALT(R)
Shop By
New Products
Product Type
Articulating Hedge Trimmer Attachment
Compatible Product Type
DEWALT(R)
Includes
(6) Deep Cuts; Sheath; Shoulder Strap
Description
The DEWALT DWOAS8HT Articulating Hedge Trimmer Attachment is designed to convert compatible DEWALT power heads into a hedge trimmer, providing compatibility with a range of trimming applications. This attachment features a dual-action blade and an articulating head, enabling adjustment for trimming at multiple angles.
Key Features of the DEWALT DWOAS8HT Articulating Hedge Trimmer Attachment:
- 22 in. Hardened Steel Dual-Action Blade: Features a hardened steel dual-action blade measuring 22 in.
- 135° Articulating Head: Articulating head adjustable up to 135°
- 3/4 in. Blade Gap: Blade gap measures 3/4 in.
- DEWALT Universal Attachment: Compatible with select DEWALT attachment-capable power heads for added flexibility.
- Full metal case construction: Designed for heavy-duty use and long product life
- Includes sheath and shoulder strap: Offers additional convenience during transport and storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.