This item is Discontinued.

Dewalt Asphalt Port Saw Cut-Off Wheel, 14x5/32x1 DW8034

Asphalt Port Saw Cut-Off Wheel, 14x5/32x1 (Discontinued)

  • Mfr # DW8034
  • Zoro # G1244369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8034
Zoro #
G1244369
UPC #
028877324852
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
5/32"

Details

Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Abrasive Cut-Off Wheel

Description

Abrasive Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.