Automatic Setting Tool, Smart DI+, 1/4 In
Mfr # 00425SD-PWR
Zoro # G8098894
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Anchor Tool Type
Drop-In Automatic Anchor Setting Tool
Anchor Internal Thread Dia.
1/4 in
Application
Drop In Anchor Set Tool, Overhead Anchoring
Thread Size
1/4
Uses
Powers 1/4 in DI+ Drop-In Anchors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00425SD-PWR
Zoro #
G8098894
UPC #
075352878492
Country of Origin
United States
Dimensions
Anchor Internal Thread Dia.
1/4 in
Thread Size
1/4
Compatible Anchor Size
1/4 in
Overall Length
39/64 in
Details
Anchor Tool Type
Drop-In Automatic Anchor Setting Tool
Item
Automatic Setting Tool
Application
Drop In Anchor Set Tool, Overhead Anchoring
Uses
Powers 1/4 in DI+ Drop-In Anchors
Includes
2 Guide Screws, Rubber Spring Plug
Compatible Anchor Type
Drop-In Anchors
System of Measurement
Inch
Finish
Plain
Series
DI
Material
Steel
Tool Type
Drop-In Anchor Setting Tool
Description
Automatic Setting Tool, Compatible Anchor Size 1/4 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 39/64 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes 2 Guide Screws, Rubber Spring Plug, Series DI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.