Automatic Setting Tool, Smart DI+, 3/8 In
Mfr # 00427SD-PWR
Zoro # G7885026
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Anchor Tool Type
Drop-In Automatic Anchor Setting Tool
Anchor Internal Thread Dia.
3/8 in
Uses
Powers 3/8 in DI+ Drop-In Anchors
Application
Drop In Anchor Set Tool, Overhead Anchoring
Thread Size
3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00427SD-PWR
Zoro #
G7885026
UPC #
075352878508
Country of Origin
United States
Dimensions
Anchor Internal Thread Dia.
3/8 in
Thread Size
3/8
Overall Length
61/64 in
Compatible Anchor Size
3/8 in
Details
Anchor Tool Type
Drop-In Automatic Anchor Setting Tool
Item
Automatic Setting Tool
Uses
Powers 3/8 in DI+ Drop-In Anchors
Application
Drop In Anchor Set Tool, Overhead Anchoring
Includes
2 Guide Screws, Rubber Spring Plug
System of Measurement
Inch
Tool Type
Drop-In Anchor Setting Tool
Compatible Anchor Type
Drop-In Anchors
Material
Steel
Finish
Plain
Series
DI
Description
Automatic Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 61/64 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes 2 Guide Screws, Rubber Spring Plug, Series DI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.