This item is Discontinued.

Dewalt Aviation Snip, Left, 9", Forged Alloy DWHT70280

Aviation Snip, Left, 9", Forged Alloy (Discontinued)

  • Mfr # DWHT70280
  • Zoro # G7417812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70280
Zoro #
G7417812
UPC #
076174702804
Country of Origin
China

Dimensions

Overall Length
9"
Cutting Length
1-1/2"

Details

Cutting Action
Left
Material
Forged Alloy
Features
Flush Hardware Allows Smooth Access From Punch. 25% Larger Pivot Bolt Than Leading Competitors for Longer Tool Life
Number of Pieces
1
Safety Latch
No
Metal Gauge
18 Mild/23 Stainless Steel
Handle Design
Bi-Material Molded
Cutting Edge
Nonserrated
Handle Color
Black/Red/Yellow
Item
Aviation Snip

Description

Aviation Snip, Cutting Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.