This item is Discontinued.

Dewalt AXE SNGLE BIT FGLS 4.5LB DWHT56033

AXE SNGLE BIT FGLS 4.5LB (Discontinued)

  • Mfr # DWHT56033
  • Zoro # G803506409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT56033
Zoro #
G803506409
UPC #
76174560336
Country of Origin
Viet Nam

Dimensions

Handle Length
32-1/2 in

Details

Handle Material
Fiberglass
Head Material
Steel
Handle Type
Axe
Head Weight
4.5 lb.
Color
Yellow/Black
Grip Type
Thermoplastic Rubber
Handle Design
Curved

Description

DeWalt Exo-Core 4.5 lb Steel Single Bit Axe Fiberglass Handle

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.