AxialBlower, Yellow, 20-13/16inH
- Mfr # DXAM2818
- Zoro # G522603694
product price:Â
$
222.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
GFCI Protected
No
Overall Height
20 13/16 in
Environment Rating
Dry
Air Flow Direction
Horizontal and Vertical
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXAM2818
- Zoro #
- G522603694
- UPC #
- 810941030413
- Country of Origin
- China
- GFCI Protected
- No
- Environment Rating
- Dry
- Air Flow Direction
- Horizontal and Vertical
- Frequency
- 60 Hz
- Motor Speed
- 1,020 RPM
- Maximum Airflow Capacity
- 1,800 cfm
- Full Load Current
- 5.3 A
- Housing Material
- Polypropylene
- Nameplate Voltage
- 120V AC
- Item
- Axial Blower
- Motor Horsepower
- 3/4 hp
- Application
- Commercial, Home and Office, Industrial
- Telescopic Handle Included
- Yes
- Number of Speeds
- 3
- Daisy Chain Capability
- No
- Product Type
- Centrifugal Blower
- Power Consumption
- 620 W
- Standards
- ETL
- Propeller Material
- Polypropylene
- Housing Color
- Yellow
- Sound Level
- 70 dBA
Dimensions
- Overall Height
- 20 13/16 in
- Wire Rope Length
- 22 13/16 in
- Overall Width
- 21 in
- Power Cord Length
- 30 ft
- Overall Length
- 22 13/16 in
- Length
- 22 13/16 in
Description
Axial Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 1,800 cfm, Number of Speeds 3, Motor Horsepower 3/4 hp, Nameplate Voltage 120V AC, Full Load Current 5.3 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, GFCI Protected No, Power Cord Length 30 ft, Standards ETL, Overall Height 20 13/16 in, Overall Length 22 13/16 in, Application Commercial, Home and Office, Industrial, Housing Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.