High Velocity Industrial Drum Floor Fan, Direct-Drive Heavy-Duty Fan with Copper Motor, Aluminum
- Mfr # MVDHM-750F-BLK
- Zoro # G424931536
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Width
17.5 in
Application
Fans
Watts
600 W
Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-750F-BLK
- Zoro #
- G424931536
- UPC #
- 591043229591
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Width
- 17.5 in
- Length
- 33 in
Details
- Color
- Black
- Application
- Fans
- Watts
- 600 W
- Voltage
- 120 V
- For Use With
- Indoor
Description
This 30 inch heavy-duty drum fan delivers powerful airflow with three speed settings, 11,600, 12,400, and 12,800 CFM, driven by a robust 1/3 HP motor for reliable performance. It features 5-inch wheels for easy mobility, a simple 4-position rotary switch with Stop, Low, Medium, and High settings, and is designed for indoor use only.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.