BangIt Vertical Rod Hanger, Zinc Plated, 100 PK (Discontinued)
- Mfr # 07542-PWR
- Zoro # G2860897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07542-PWR
Zoro #
G2860897
UPC #
075352075426
Country of Origin
China
Dimensions
Anchor Diameter
3/8 in
Body Length
3-3/8 in
Compatible Rod Size
3/8"-16
Drill Bit Size
13/16 in
Internal Thread Size
3/8"-16
Compatible Hole Diameter
0.875 in
Compatible Rod Thread Size
3/8"-16
Head Width
0.38 in
Description
Threaded Rod Anchor, Anchor Diameter 3/8 in, Body Length 3 3/8 in, Compatible Rod Thread Size 3/8 In.-16, Finish Zinc Plated, Sleeve Color Green, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.875 in, Compatible Material Concrete, Compatible with Grainger Part Number - New 416K67, 416K68, Compatible with Manufacturer Model Number 07560-PWR, 07562-PWR, Drill Bit Size 13/16 in, Drive Type Hex, Head Width 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.