BangIt Vertical Rod Hanger, Zinc Plated, 100 PK (Discontinued)
- Mfr # 07543-PWR
- Zoro # G2860827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07543-PWR
Zoro #
G2860827
UPC #
075352307206
Country of Origin
China
Dimensions
Anchor Diameter
3/8 in
Body Length
3-3/8 in
Compatible Rod Size
1/2"-13, 3/8"-16
Drill Bit Size
13/16 in
Internal Thread Size
1/2"-13, 3/8"-16
Compatible Rod Thread Size
1/2"-13, 3/8"-16
Compatible Hole Diameter
0.875 in
Head Width
0.38 in
Description
Threaded Rod Anchor, Anchor Diameter 7/10 in, Body Length 3 3/8 in, Compatible Rod Thread Size 1/2 In.-13, 3/8 In.-16, Finish Zinc Plated, Sleeve Color Gray, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.875 in, Compatible Material Concrete, Compatible with Grainger Part Number 416K67, 416K68, Compatible with Manufacturer Model Number 07560-PWR, 07562-PWR, Drill Bit Size 13/16 in, Drive Type Hex, Head Width 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.