This item is Discontinued.

Dewalt Bare Tool Angle Grinder, 60V DC, 6 in Wheel Dia. DCG414B

Bare Tool Angle Grinder, 60V DC, 6 in Wheel Dia. (Discontinued)

  • Mfr # DCG414B
  • Zoro # G4123150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG414B
Zoro #
G4123150
UPC #
885911452502
Country of Origin
China

Dimensions

Tool Length
13 in
Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
6 in
Overall Length
13 in

Details

Item
Angle Grinder
Includes
4 1/2 in Type 27 Guard, 6 in Type 27 Guard, Flanges, Side Handle, Wrench
Voltage
60V DC
Switch Type
Trigger
Tool Weight
4.7 lb
Features
Anti-Rotation E-Clutch
Battery Capacity
2.0 Ah, 6.0 Ah
Lock-off
Yes
Cordless Tool Battery Type
Li-Ion
Series
FLEXVOLT(R)
No Load RPM
9,000 RPM
Battery Pack Replacement
48XP89
Corded/Banded
Cordless
Speed Type
Single
Battery Included
No
Lock-on
No
Battery Included / Bare Tool
Bare Tool
Brushless Motor
Yes
Corded/Cordless
Cordless
Max. Speed
9,000 RPM
For Wheel Type
Type 27
Safety Features
E-Clutch, Kickback Brake
Electrical Protection
Overload Protection
Minimum Speed
9,000 RPM
Tether Style
Not Tether Capable
Charger Included
No
Anti-Restart Technology
Yes
Brake Type
Electronic
Grip Style
Rat Tail
Case Included
No
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Lock-On Switch
No
Accessory Free Tool Change
Yes
Lock-Off Switch
Yes
Number of Batteries Included
0
Switch Function
Trigger, without Lock-On

Description

The DEWALT DCG414B Bare Tool Angle Grinder is a cordless grinder powered by a 60V MAX* battery system, providing cordless operation for use in various applications. Designed for use with up to 6-inch wheels, this angle grinder includes control features intended for grinding and cutting tasks. Battery and charger are sold separately.


Key Features of the DEWALT DCG414B Bare Tool Angle Grinder:

  • Power Source: Operates on a 60V DC battery platform (battery not included), designed to provide mobility during use.

  • Motor Performance: Delivers 13 Amp equivalent power, supporting tough applications typically handled by corded grinders.

  • Wheel Compatibility: Accepts wheel diameters up to 6 inches; rated speed is 9,000 RPM.

  • BRAKE System: Integrated brake engages after trigger release; stopping time may vary depending on conditions and wheel type.

  • Kickback Brake: Senses pinch, stall, or bind-up events and engages maximum force electronic braking to quickly stop the wheel and shut off the tool.

  • E-CLUTCH® System: Anti-rotation technology is designed to activate rapidly during pinch or stall conditions by shutting down motor operation as specified by manufacturer parameters.

  • Dust Ejection SystemTM: Dust ejection system directs dust away from internal components via air intake vents, contributing to extended tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.