This item is Discontinued.

Dewalt Battery Charger for Li-Ion 12V-20V DCB119

Battery Charger for Li-Ion 12V-20V (Discontinued)

  • Mfr # DCB119
  • Zoro # G4215382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCB119
Zoro #
G4215382
UPC #
885911239721
Country of Origin
China

Details

Voltage
12.0 to 20.0
Battery Capacity
3.0 Ah
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
Charger Output Voltage
12.0 to 20.0
For Battery Voltage
12V, 20V, 60V
Category Type
Battery Charger
For Use With
DEWALT 12V, 20V, 60V Li-ion Batteries
Charger Input Voltage
12V
Item
Battery Charger
Number of Ports
1
Features
Charges all DEWALT(R) 12V - 20V MAX* Li-Ion Batteries from a Vehicle's Power Outlet Enabling Batteries to be Charged While Driving to Work or on a Job Site, Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging
Wireless Tool Tracking
No
Plug Type
Automotive Power Socket
Charge Time
(1.5 Ah) 45 min, (3 Ah) 90 min
Charging Port Voltage
(1) 12V/20V/60V
Battery Capacity Charged in 1-Hour
1.5 Ah
Indicator Light
Yes
Charger Class
Standard
Products By Industry
Fabricated Metals

Description

Battery Charger, Battery Capacity 3.0 Ah, Charge Time (1.5 Ah) 45 min, (3 Ah) 90 min, Battery Capacity Charged in 1-Hour 1.5 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V/60V, Charger Input Voltage 12V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Automotive Power Socket, For Use With DEWALT 12V, 20V, 60V Li-ion Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.