This item is Discontinued.

Dewalt Battery Charger for Li-Ion 40V DCB114

Battery Charger for Li-Ion 40V (Discontinued)

  • Mfr # DCB114
  • Zoro # G9981736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB114
Zoro #
G9981736
UPC #
885911377782
Country of Origin
China

Details

Voltage
40V
Battery Capacity
4.0 to 6.0Ah
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
For Use With
DEWALT 40V MAX Lithium Ion Batteries
Charger Output Voltage
40.0
Number of Ports
1
Item
Battery Charger
Charger Input Voltage
120V
Category Type
Battery Charger
For Battery Voltage
40V
Features
Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging, Replace Pack, and Battery Too Hot or Too Cold
Charger Class
Standard
Battery Capacity Charged in 1-Hour
2 Ah
Plug Type
Two-Prong
Wireless Tool Tracking
No
Charge Time
(4 Ah) 90 min, (6 Ah) 130 min, (7.5 Ah) 170 min
Indicator Light
Yes
Charging Port Voltage
(1) 40V

Description

Battery Charger, Battery Capacity 4.0 to 6.0Ah, Charge Time (4 Ah) 90 min, (6 Ah) 130 min, (7.5 Ah) 170 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 40V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT 40V MAX Lithium Ion Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.