Shop DEWALT
See all product information
Create Account
Battery Starter Kit, 4 Ah, Li-Ion
- Mfr # DCPH675B
- Zoro # G223956068
product price:Â
$
721.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Type
Double Sided
Tool Series
60V MAX*
Battery Platform
FLEXVOLT(R)
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCPH675B
- Zoro #
- G223956068
- UPC #
- 0198706009943
- Country of Origin
- China
- Blade Type
- Double Sided
- Tool Series
- 60V MAX*
- Battery Platform
- FLEXVOLT(R)
- Bare Tool/Battery Included
- Bare Tool
- Power Source
- Cordless
- Voltage
- 60 V
- Item
- Hedge Trimmer
- Motor Type
- Brushless
Dimensions
- Cutting Width
- 22 in
- Blade Length
- 22 in
- Length
- 92 in
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 22 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform FLEXVOLT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Tool Series 60V MAX*, Bare Tool/Battery Included Bare Tool, Voltage 60 V, Tool Length 92 in, Battery Capacity Not Applicable, Battery Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.