Bit set
Mfr # DWAFE12ND
Zoro # G123785485
product price:Â $8.09
/ea
Sold in multiples of 3 for $24.27
Key Features
Shank Shape
Hex
Overall Length
2 9/16 in
Product Type
Nut Driver
Number of Nutsetters Included
1
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFE12ND
Zoro #
G123785485
UPC #
0198706048157
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 9/16 in
Shank Size
1/4 in
Socket Size
1/2 in
Details
Item
Bit set
Shank Shape
Hex
Product Type
Nut Driver
Number of Nutsetters Included
1
Measurement System
Imperial
Impact Rated
Impact Rated
Series
ELITE SERIES(TM)
Finish
Manganese Phosphate
Material
Steel
Magnetized Tip
Magnetized Tip
Description
Bit set, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Manganese Phosphate, Material Steel, Number of Nutsetters Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.