Bit set
Mfr # DWAFE38ND
Zoro # G223785767
product price:Â $5.45
/ea
Sold in multiples of 3 for $16.35
Key Features
Overall Nutsetter Length
2 9/16 in
Material
Steel
Measurement System
Imperial
Series
ELITE SERIES(TM)
Number of Nutsetters Included
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFE38ND
Zoro #
G223785767
UPC #
0075352351674
Country of Origin
Taiwan, Province of China
Dimensions
Overall Nutsetter Length
2 9/16 in
Socket Size
3/8 in
Shank Size
1/4 in
Connection Size
1/4 in Hex
Overall Length
2 9/16 in
Details
Item
Bit set
Material
Steel
Measurement System
Imperial
Series
ELITE SERIES(TM)
Number of Nutsetters Included
1
Product Type
Nut Driver
Shank Shape
Hex
Finish
Manganese Phosphate
Magnetized Tip
Magnetized Tip
Connection Shape
Hex
Impact Rated
Impact Rated
Features
Built to Last - Part of the Dewalt(R) Elite Series(TM) Lineup, Fastener Retention - Industrial Strength Rare Earth Magnet to Secure Fasteners, Minimizes Stripped Fasteners - Recessed Corners for Driving on Flats
Includes
DWAFE38ND Elite Series(TM) 3/8 in x 2 9/16 in Nut Driver
Description
Bit set, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Manganese Phosphate, Material Steel, Number of Nutsetters Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.