Blade
- Mfr # DWA261260
- Zoro # G624878273
product price:Â
$
23.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Speed - Maximum
7,000 RPM
Cut Width
0.062 in
Arbor Size
5/8 in
For Workpiece Material
Melamine, Plywood
Product Type
Circular Saw Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA261260
- Zoro #
- G624878273
- UPC #
- 0198706051669
- Country of Origin
- Viet Nam
Dimensions
- Cut Width
- 0.062 in
- Arbor Size
- 5/8 in
- Overall Diameter
- 6 1/2 in
- Cutting Depth - Maximum
- 6 1/2 in
Details
- Speed - Maximum
- 7,000 RPM
- For Workpiece Material
- Melamine, Plywood
- Item
- Circular Saw Blade
- Product Type
- Circular Saw Blade
- Diamond Knockout
- Diamond Knockout Included
- Compatible Product Type
- Circular Saw
- Number of Teeth
- 60
- Tip Material
- Carbide
- Application
- Wood Cutting
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.062 in, Tip Material Carbide, Application Wood Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.