BOW SHACKLE / 3PC KIT
- Mfr # DXBC8000-3KIT
- Zoro # G223438090
product price:Â
$
124.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Braided Nylon/Steel
Width
4 in
Overall Length
30 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXBC8000-3KIT
- Zoro #
- G223438090
- UPC #
- 802024142618
- Country of Origin
- China
- Material
- Braided Nylon/Steel
- Item
- Tow Rope/Bow Shackle
- Color
- Yellow
Dimensions
- Width
- 4 in
- Overall Length
- 30 ft
Description
DEWALT Heavy-Duty Tow / Recovery Kit, 3-Piece, (Qty. 2) 3/4" Bow Shackles and 4" x 30' Recovery Strap, 40,000 lbs Break Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.