BOW SHACKLE KIT, 2PK
- Mfr # DXBC8000-2KIT
- Zoro # G723438071
product price:Â
$
42.75
/pk of 2, $21.38/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
Yellow
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXBC8000-2KIT
- Zoro #
- G723438071
- UPC #
- 802024142601
- Country of Origin
- China
- Material
- Steel
- Item
- Bow Shackle
- Color
- Yellow
Dimensions
- Width
- 3/4 in
Description
DEWALT 3/4" Heavy-Duty Bow Shackle with 7/8" Pin, 2-Pack, 10,400 lbs Safe Working Load Limit Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.