Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Beam Level, Aluminum, 72 in.

  • Mfr # DWHT43172

  • Zoro # G7639152


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Accuracy
0.0005 in
Color
Black, Yellow
Features
Center Vial, Shock Resistant, Matte Finish
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT43172
Zoro #
G7639152
UPC #
076174431728
Country of Origin
Thailand

Dimensions

Length
72 in
Overall Height
2 1/8 in
Overall Width
3 1/4 in
Overall Length
72 in

Details

Accuracy
0.0005 in
Color
Black, Yellow
Features
Center Vial, Shock Resistant, Matte Finish
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Frame Material
Aluminum
Number of 30 Degree Vials
0
Number of Magnets
0
Vial Type
Block
Vial Material
Acrylic
Number of V-Grooves
0
Lighted Vials
No
Total Number of Vials
3
Item
Box Level
Number of Hand Grips
2
Number of 45 Vials
0
Vial Shape
Block
Accuracy - Standard
0.0005 in/in
Level Type
Box
Number of 30 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Magnetic
Nonmagnetic
Vial Illumination
None

Description

The DEWALT DWHT43172 Box Beam Level is a 72-inch aluminum level intended for leveling and alignment tasks. It features a robust box beam construction with block vials, which provides structural support and measurement functionality. The level includes overmolded end caps for additional impact protection and a magnified center vial to improve vial visibility during use.


Key Features of the DEWALT DWHT43172 Box Beam Level:

  • Accuracy: Rated at 0.0005 in/in, suitable for applications requiring high measurement precision.

  • Frame Material: Constructed from aluminum for strength and rigidity.

  • Total Number of Vials: Includes three acrylic block vials—one center level vial and two plumb vials—for multiple measuring functions.

  • Impact Protection: Overmolded metal end caps help protect against impact on the job site.

  • Top Read Window: Enables viewing of the vial from above for convenience during operation.

  • Hand Grips: Equipped with two hand grips to assist with handling and positioning.

  • Nonmagnetic Design: Suitable for environments where magnetic interference must be avoided.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.