Shop DEWALT
See all product information
Create Account
BRUSHLESS CORDLESS CIRCULAR SAW, 7 .25 DIA BLADE, 20 V, 2 IN AT 45 DEG, 2 9/16 IN
- Mfr # DCS573B
- Zoro # G922804257
product price:Â
$
488.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
9.56 in
Overall Length
15.38 in
Width
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS573B
- Zoro #
- G922804257
- UPC #
- 00885911683234
- Country of Origin
- United States
Dimensions
- Overall Height
- 9.56 in
- Overall Length
- 15.38 in
- Width
- 8.3 in
Details
- Item
- Cordless Circular Saws
Description
GET MORE POWER WITH THE DEWALT 20 V MAX BRUSHLESS TOOLS WITH FLEXVOLT ADVANTAGE TOOL TECHNOLOGY. THE 7 .25 CIRCULAR SAW HAS UP TO 77% MORE POWER WHEN PAIRED WITH A DCB606 FLEXVOLT BATTERY VERSUS A DCB205 20 V MA BATTERY. BATTERY AND CHARGER SOLD SEPARATELY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.