Worm Drive Circular Saw

  • Mfr # DCS587X1
  • Zoro # G623785497
product price: 
$
647.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Workpiece Material
General Purpose
Number of Batteries Included
1
Bevel Angle - Minimum
0 Degrees
Bevel Stops
22.5 Degrees , 45 Degrees
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS587X1
Zoro #
G623785497
UPC #
0198706048812
Country of Origin
China

Dimensions

Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Arbor Size
5/8 in
Fits Chest Size
Tool Connect Tag-Ready Product

Details

For Workpiece Material
General Purpose
Number of Batteries Included
1
Bevel Angle - Minimum
0 Degrees
Bevel Stops
22.5 Degrees , 45 Degrees
Number of Chargers Included
1
Includes Case
Case Not Included
Motor Type
Brushless
Battery Platform
FLEXVOLT(R)
Wireless Tracking System
Tool Connect(TM)
Bevel Angle - Maximum
53 Degrees
Battery Series
FLEXVOLT(R)
Features
Tool Connect Tag-Ready Product
Safety Features
Electric Brake
Blade Side
Left
Includes Chip Catcher
Chip Catcher Not Included
Shoe Material
Magnesium
Tool Series
FLEXVOLT(R)
Includes
Blade, Blade Wrench, DCB118, DCB609, DCS587
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Power Source
Cordless
Charger Manufacturing Model Number
DCB118
Battery Capacity
9.0 Ah
Drive Type
Worm Drive
Blade Speed - Maximum
5,800 RPM
Battery Manufacturing Model Number
DCB609
Voltage
60 V
Item
Circular Saw
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Bevel Stops 22.5 Degrees , 45 Degrees , Wireless Tool Tracking Yes, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 Ah, Includes Blade, Blade Wrench, DCB118, DCB609, DCS587, Features Tool Connect Tag-Ready Product

Restrictions

Hazardous material

Ratings & reviews