Chainsaw 60V 18" w/Bonus DCB609

  • Mfr # DCCS672X1/DCB609
  • Zoro # G110881374
product price: 
$
953.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Chain Saw
DCCS672
Battery Included
DCB609
Battery Model No.
DCB609
Charger
DCB115
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCCS672X1/DCB609
Zoro #
G110881374
UPC #
-
Country of Origin
Multiple

Dimensions

Chain Saw - Bar Length
18 in

Details

Power Source
Cordless
Item
Cordless Combination Kit
Chain Saw
DCCS672
Battery Included
DCB609
Battery Model No.
DCB609
Charger
DCB115
Number of Tools
1
Battery Series
FLEXVOLT(R)
Battery Capacity
(2) 9.0 Ah
Voltage
60 V DC
Number of Batteries Included
2
Cordless Tools Included
Chainsaw
Includes
(2) Batteries, Bar Sheath, Charger, Tensioning Tool
Charger Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Series
MAX
All Product Types Included
Chainsaw
Battery Manufacturing Model Number
DCB609
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB115
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Chainsaw, Voltage 60 V DC, Power Source - old Cordless, Number of Tools 1, Battery Capacity (2) 9.0 Ah, Includes (2) Batteries, Bar Sheath, Charger, Tensioning Tool, Tool Brand DEWALT(R), Series MAX, Battery Included DCB609, Number of Batteries Included 2, Battery Model No. DCB609, Battery Series FLEXVOLT(R), Charger DCB115, Charger Included Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Included Drills Not Applicable

Ratings & reviews