Zoro Homepage

Chainsaw

  • Mfr # DCCS673B

  • Zoro # G422783908


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS673B
Zoro #
G422783908
UPC #
0885911988469
Country of Origin
China

Description

Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 10 in, Chain Oiler Automatic, Number of Batteries to Operate 1, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX*, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Voltage 20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.