Shop DEWALT
See all product information
Create Account
Chainsaw Kit, 16"Bar, Bonus Battery 60V
- Mfr # DCCS670X1/DCB609
- Zoro # G607731816
product price:Â
$
711.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Battery Included
DCB609
Battery Capacity
9.0 AH
Cordless Tools Included
Chain Saw
Voltage
60 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCS670X1/DCB609
- Zoro #
- G607731816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chain Saw - Bar Length
- 16 in
Details
- Power Source
- Cordless
- Item
- Combo Kits
- Battery Included
- DCB609
- Battery Capacity
- 9.0 AH
- Cordless Tools Included
- Chain Saw
- Voltage
- 60 V DC
- Includes
- Chain Saw, (2) Batteries, (1) Charger, Hard Bar Cover
- Number of Tools
- 1
- Cordless Tool Kit Contents
- (1) Bare Tool, (2) Batteries
- Battery Model No.
- DCB609
- Chain Saw
- DCCS670
- Battery Series
- FLEXVOLT(R)
- Number of Batteries Included
- 2
- Wireless Tool Tracking
- No
- Case Included
- No
- Charger Included
- Yes
- Includes Case
- Case Not Included
- Battery Chemistry
- Li-Ion
- All Product Types Included
- Chainsaw
- Battery Manufacturing Model Number
- DCB609
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Combo Kits, Cordless Tools Included Chain Saw, Voltage 60 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity 9.0 AH, Includes Chain Saw, (2) Batteries, (1) Charger, Hard Bar Cover, Tool Brand DEWALT, Battery Included DCB609, Number of Batteries Included 2, Battery Model No. DCB609, Battery Series FLEXVOLT(R), Charger Included Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.