This item is Discontinued.

Dewalt Chalk Line Reel, Gray, Ergonomic, Ratio 6:1 DWHT47375

Chalk Line Reel, Gray, Ergonomic, Ratio 6:1 (Discontinued)

  • Mfr # DWHT47375
  • Zoro # G6125546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT47375
Zoro #
G6125546
UPC #
076174473759
Country of Origin
China

Dimensions

Line Length (Ft.)
100.00

Details

Item
Chalk Line Reel
Type
Ergonomic
Fill Weight (Oz.)
12
Hook
Stainless Steel
Features
Heavy Duty 1mm Line, Integrated Clutch, Die Cast Aluminum Body, 6X Faster Rewind, Flush Mounted Compact Handle
Case Material
Die-Cast Aluminum
Line Material
Polyester
Case Color
Gray
Door Type
Sliding
Handle Type
Folding Crank
Gear Ratio
6:1

Description

Chalk Line Reel, Case Color Gray, Case Material Die-Cast Aluminum, Door Type Sliding, Gear Ratio 6:1, Handle Type Folding Crank, Line Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.