This item is Discontinued.

Dewalt Chalk Line Reel, Red, Ergonomic, Ratio 6:1 DWHT47376L

Chalk Line Reel, Red, Ergonomic, Ratio 6:1 (Discontinued)

  • Mfr # DWHT47376L
  • Zoro # G6125537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT47376L
Zoro #
G6125537
UPC #
076174473766
Country of Origin
China

Dimensions

Line Length (Ft.)
100.00

Details

Item
Chalk Line Reel
Type
Ergonomic
Fill Weight (Oz.)
12
Hook
Stainless Steel
Door Type
Sliding
Case Color
Red
Features
Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 6X Faster Rewind, Flush Mounted Compact Handle
Case Material
Die-Cast Aluminum
Includes
4 oz. Chalk Refill
Gear Ratio
6:1
Line Material
Polyester
Handle Type
Folding Crank

Description

Chalk Line Reel, Case Color Red, Case Material Die-Cast Aluminum, Door Type Sliding, Gear Ratio 6:1, Handle Type Folding Crank, Includes 4 oz. Chalk Refill, Line Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.