Shop DEWALT
See all product information
Chalk Reel
Mfr # DWHT48330BC
Zoro # G723720633
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Replacement Chalk Line Access
Replacement Not Supported
Includes
4 oz Blue Chalk Bottle
Hook Style
Standard
Includes Viewing Window
No
Case Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT48330BC
Zoro #
G723720633
UPC #
0076174440980
Country of Origin
Viet Nam
Dimensions
Line Length
50 ft
Line Thickness
0.5 mm
Included Chalk Size
4 oz
Details
Item
Chalk Line Reel
Replacement Chalk Line Access
Replacement Not Supported
Includes
4 oz Blue Chalk Bottle
Hook Style
Standard
Includes Viewing Window
No
Case Material
ABS Plastic
Handle Type
Folding Crank
Included Chalk Color
Blue
Included Chalk Permanence
Semi-Permanent
Case Color
Black, Yellow
Compatible Replacement Line
No
Fill Weight
4 oz
Gear Ratio
3:1
Door Type
Sliding
Product Type
Chalk Line Reel
Line Construction
Braided
Hook Material
Metal
Description
Chalk Line Reel, Case Color Black, Yellow, Case Material ABS Plastic, Compatible Replacement Line No, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 3:1, Handle Type Folding Crank, Hook Material Metal, Hook Style Standard, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes 4 oz Blue Chalk Bottle, Includes Viewing Window No, Line Construction Braided, Line Length 50 ft, Line Thickness 0.5 mm, Product Type Chalk Line Reel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.