Zoro Homepage

Circular Saw, 20V DC, 5/8In Arbor

  • Mfr # DCS565B

  • Zoro # G2118701


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS565B
Zoro #
G2118701
UPC #
885911671590
Country of Origin
Mexico

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/16 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/16 in

Details

Item
Circular Saw
Voltage
20 V DC
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
6.3 lb
Drive Type
Direct Drive
Brushless Motor
Yes
Max. Blade Speed
4,950 RPM
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Case Included
No
Wireless Tool Tracking
No
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
4,950 RPM
Safety Features
Electric Brake
For Workpiece Material
General Purpose
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Includes Chip Catcher
Chip Catcher Not Included
Includes Case
Case Not Included
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
Battery Series
20V MAX*
Number of Chargers Included
0
Battery Platform
20V MAX*

Description

Take on a variety of cutting applications with the 20V MAX* 6-1/2 in. Cordless Circular Saw. Equipped with a built-in rafter hook, bright LED, and optional dust chute, this saw is powered by a brushless motor that delivers 4,950 rpm. Built for versatility this saw delivers fast, accurate, and consistent cutting. Battery & Charger Sold Separately


  • • Powerful And Efficient - Brushless motor provides optimal cutting performance in a variety of materials

  • • High Maneuverability - With its lightweight and compact design

  • • Quickly Adjust - The bevel capacity from 0 - 50° with the tool-free bevel lever

Designed for:


  • • (1) DCS565 20V MAX* Brushless Cordless 6-1/2 in Circular Saw

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Convenient Storage - On the jobsite with the built-in rafter hook

  • • Added Safety - Electric brake quickly stops the blade after the trigger is released

  • • Increased Visibility - And cut accuracy with bright LED

  • • Minimize Dust While Cutting - With the optional dust chute, compatible with the DEWALT® AirLockTM system or standard 35 mm dust extractor

  • • Compatible With - All DEWALT® 20V MAX* and FLEXVOLT® Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.