Shop DEWALT

Circular Saw, 7.25 in Dia, 5800 RPM

  • Mfr # DCS577B/DCB609
  • Zoro # G123366974

product price: 
$
912.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
60 V
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
Tool Weight
10.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS577B/DCB609
Zoro #
G123366974
UPC #
-
Country of Origin
China

Dimensions

Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Overall Length
8 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in
Blade Diameter
7 1/4 in
Arbor Size
5/8 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Handle Positioned At The Rear of The Saw for Easy Line of Sight

Details

Item
Circular Saw Kit
Voltage
60 V
Includes
(1) DCB609
Features
Handle Positioned At The Rear of The Saw for Easy Line of Sight
Blade Side
Left
Power Source
Cordless
Tool Weight
10.9 lb
Includes Battery
Battery Included
Bevel Angle - Maximum
53 Degrees
7 Combo Product Type
Circular Saw, Battery
Number of Batteries Included
1
Bevel Angle - Minimum
0 Degrees
Battery Grainger Part Number
53JH17
Battery Capacity
9.0 Ah
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Blade Speed - Maximum
5,800 RPM
Includes Case
Case Not Included
Standards
UL Listed
For Workpiece Material
General Purpose
Safety Features
Electric Brake
Battery Manufacturing Model Number
DCB609
Tool Series
FLEXVOLT(R)
7 Combo Manufacturing Model Number
DCB609
Shoe Material
Magnesium
Speed Control
Variable
Includes Chip Catcher
Chip Catcher Not Included
Motor Type
Brushless
Battery Series
FLEXVOLT(R)
Battery Platform
FLEXVOLT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 10.9 lb, Wireless Tool Tracking No, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 Ah, Includes (1) DCB609, Features Handle Positioned At The Rear of The Saw for Easy Line of Sight, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.