This item is Discontinued.

Dewalt Circular Saw Blade, Steel, 7In. DWA7738

Circular Saw Blade, Steel, 7In. (Discontinued)

  • Mfr # DWA7738
  • Zoro # G7639213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWA7738
Zoro #
G7639213
UPC #
885911331722
Country of Origin
United States

Dimensions

Plate Thickness
0.062 in
Blade Dia.
7 in

Details

Item
Circular Saw Blade
Application
For Cutting Metals
Arbor Hole
1/16"
Blade Type
Metal Cutting
Kerf
0.077"
Includes
Blade Only
Tip Material
Carbide
Primary Saw Application
Metal
For Use With
Circular Saws
Max. RPM
4000
Tooth Grind
TCG
Hook Angle
1.5 Degrees
Diamond Knockout
No
Number of Teeth
38

Description

Circular Saw Blade, Blade Dia. 7 in, Diamond Knockout No, Number of Teeth 38, Tip Material Carbide, Hook Angle 1.5 Degrees , Tooth Grind TCG, Blade Type Metal Cutting, Plate Thickness 0.062 in, Application For Cutting Metals, Includes Blade Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.