This item is Discontinued.

Dewalt Circular Saw Blades, 12 in, 60 Teeth DWA11260

Circular Saw Blades, 12 in, 60 Teeth (Discontinued)

  • Mfr # DWA11260
  • Zoro # G005976833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA11260
Zoro #
G005976833
UPC #
885911740562
Country of Origin
China

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Cut Width
0.108 in
Blade Thickness
0.077 in
Max. Cutting Depth
12 in

Details

Item
Circular Saw Blades
Number of Teeth
60
Diamond Knockout
No
Tip Material
Carbide Tipped
For Use With Saw Type
Circular Saw
Blade Type
Circular Saw
Application
Hardwood, Melamine, Sheet Goods, Softwood, Trim
Max. Blade Speed
4,800 RPM
Materials Cut
Wood
Accessory Type
Saw Blade
Primary Material Application
Wood
Wood Cutting Type
Finishing
Arbor Shape
Round

Description

Circular Saw Blades, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 12 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Blade Thickness 0.077 in, Cut Width 0.108 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saw, Blade Type Circular Saw, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.