Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA11260
Zoro #
G506171201
UPC #
885911740562
Country of Origin
China
Dimensions
Arbor Size
1 in
Blade Dia.
12 in
Cut Width
0.108 in
Blade Thickness
0.077 in
Details
Item
Circular Saw Blades
Application
Hardwood, Melamine, Sheet Goods, Softwood, Trim
Materials Cut
Hardwood, Softwood
Tip Material
Carbide
Number of Teeth
60
Wood Cutting Type
Finishing
Accessory Type
Finish Saw Blade
For Use With Saw Type
Circular Saws
Max. Blade Speed
4,800 RPM
Description
Circular Saw Blades, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Number of Teeth 60, Materials Cut Hardwood, Softwood, Wood Cutting Type Finishing, Blade Thickness 0.077 in, Cut Width 0.108 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.