Shop DEWALT
See all product information
Create Account
Circular Saw
- Mfr # DCS588X1
- Zoro # G523785986
product price:Â
$
522.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
FLEXVOLT(R)
Bevel Angle - Maximum
57 Degrees
Tool Series
FLEXVOLT(R)
Safety Features
Electric Brake
Bevel Angle - Minimum
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS588X1
- Zoro #
- G523785986
- UPC #
- 0198706055711
- Country of Origin
- Mexico
Dimensions
- Blade Diameter
- 7 1/4 in
- Cutting Depth at 0 Degrees - Maximum
- 2 9/16 in
- Cutting Depth at 45 Degrees - Maximum
- 2 in
- Arbor Size
- 5/8 in
Details
- Battery Platform
- FLEXVOLT(R)
- Bevel Angle - Maximum
- 57 Degrees
- Tool Series
- FLEXVOLT(R)
- Safety Features
- Electric Brake
- Bevel Angle - Minimum
- 0 Degrees
- Item
- Circular Saw
- Number of Batteries Included
- 1
- Drive Type
- Worm Drive
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Battery Capacity
- 9.0 Ah
- Voltage
- 60 V
- For Workpiece Material
- General Purpose
- Battery Series
- FLEXVOLT(R)
- Blade Speed - Maximum
- 5,800 RPM
- Blade Side
- Right
- Includes Chip Catcher
- Chip Catcher Not Included
- Battery Chemistry
- Li-Ion
- Includes
- Blade, Blade Wrench, DCB1106, DCB609, DCS588
Description
Circular Saw, Arbor Size 5/8 in, Blade Side Right, Drive Type Worm Drive, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 Ah, Includes Blade, Blade Wrench, DCB1106, DCB609, DCS588
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.