Circular Saw, 7.25 in Dia, 5500 RPM

  • Mfr # DCS590B/DCB2104-2
  • Zoro # G523366864
product price: 
$
745.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
Bevel Angle - Maximum
57 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS590B/DCB2104-2
Zoro #
G523366864
UPC #
-
Country of Origin
Mexico

Dimensions

Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in
Fits Chest Size
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management

Details

Item
Circular Saw Kit
Voltage
20 V
Includes
(2) DCB2104
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
Bevel Angle - Maximum
57 Degrees
Includes Case
Case Not Included
Motor Type
Brushless
Battery Series
20V MAX*
Safety Features
Electric Brake
Battery Grainger Part Number
852F97
Includes Chip Catcher
Chip Catcher Not Included
Speed Control
Variable
Battery Manufacturing Model Number
DCB2104-2
Battery Chemistry
Li-Ion
Number of Chargers Included
0
7 Combo Manufacturing Model Number
DCB2104
Drive Type
Direct Drive
For Workpiece Material
General Purpose
Battery Capacity
4.0 Ah
Includes Battery
Battery Included
Number of Batteries Included
2
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,500 RPM
Battery Platform
20V MAX*
7 Combo Product Type
Circular Saw, Battery
Bevel Stops
22.5 Degrees , 45 Degrees
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Bevel Stops 22.5 Degrees , 45 Degrees , Wireless Tool Tracking No, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 2, Battery Capacity 4.0 Ah, Includes (2) DCB2104, Features Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management

Ratings & reviews