Shop DEWALT

Claw Hammer, Non-Slip, 14" L, Steel Face

  • Mfr # DWHT51004

  • Zoro # G809843454


product price:  $31.59
/ea

Key Features

Overall Length
14 in
Handle Material
Steel
Head Material
Steel
Features
Can Be Used to Remove Framing Nails, Finishing Nails, and Staples, Balanced Design
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT51004
Zoro #
G809843454
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
14 in
Face Diameter
1 3/8 in

Details

Item
Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Can Be Used to Remove Framing Nails, Finishing Nails, and Staples, Balanced Design
Head Weight
20 oz
Non-Magnetic
No
Grip Style
Textured
Face Material
Steel
Face Shape
Shield-Shaped
Hammer Type
Ripping Hammer
Face Texture
Smooth
Includes Nail Holder
Yes
Handle Attachment
One Piece Construction
Dead Blow Hammer
No
Non-Sparking
No
Replaceable Handle
No
Claw Shape
Straight

Description

The DEWALT DWHT51004 20 oz. Rip Claw Nailing Hammer is a straight-claw hammer suitable for driving and removing nails, prying, and demolition tasks. Its one-piece steel construction enhances durability, while the balanced design intended to aid with control during use supports a steady swing during use. The built-in magnetic nail starter includes a magnetic nail starter that enables single-handed nail placement, making it suitable for various nailing applications.


Key Features of the DEWALT DWHT51004 20 oz. Rip Claw Nailing Hammer:

  • Head Weight: 20 oz head weight is specified by the manufacturer; refer to product specifications for appropriate applications.

  • Claw Shape: Straight claw design can be used to pry or remove certain types of fasteners such as framing nails, finishing nails, or staples.

  • Face Material & Shape: Steel face has a shield-shaped smooth surface; see product specifications regarding application suitability.

  • Grip Style: Textured grip designed by manufacturer to support secure handling; see product documentation regarding durability ratings.

  • Construction: One-piece steel handle and head enhance tool longevity; non-replaceable handle by design.

  • Nail Holder: Integrated magnetic nail starter that enables single-handed nail placement assists with single-handed operation when setting nails.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.