Zoro Homepage

Claw Hammer, Steel Head, Rubber Handle

  • Mfr # DWHT51003

  • Zoro # G907200074


product price: $29.89
/ea

Key Features

Overall Length
13 in
Handle Material
Rubber
Head Material
Steel
Features
Molded, Textured Rubber Grip
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT51003
Zoro #
G907200074
UPC #
076174510034
Country of Origin
Viet Nam

Dimensions

Overall Length
13 in
Head Length
5 3/8 in
Face Diameter
1 1/4 in

Details

Item
Claw Hammer
Handle Material
Rubber
Head Material
Steel
Features
Molded, Textured Rubber Grip
Head Weight
16 oz
Series
FATMAX
Face Material
Steel
Replaceable Handle
No
Through-Head Handle
Yes
Includes Nail Holder
No
Grip Style
Textured
Dead Blow Hammer
Yes
Non-Sparking
No
Hammer Type
Nail Hammer
Tether Ready
No
Grip Material
Rubber
Handle Attachment
One Piece Construction
Face Texture
Smooth
Claw Shape
Curved

Description

Drive nails with ease using this 16 oz. Rip Claw Steel Hammer. The multi-function hammer is great for a range of applications including splitting, demolishing, and prying. Its balanced designed helps deliver a smooth, steady swing while Tri-Pull technology helps you remove staples, framing nails, and finishing nails. The high-endurance hammer features one-piece steel construction for long-lasting performance and an integrated magnetic nail start for one-handed nail placement.


  • • Smooth swing with balanced design for enhanced utility

  • • 5x More durable grip* for secure, anti-slip handling in a range of worksite settings

  • • Seamless toe-nailing: sleek, shield-shaped strike face for finish work

Designed for:


  • • Framer

  • • (1) Hammer

  • • * 5X durability compared to DWHT51048

Additional Features:


  • • Built for long life: durable, one-piece steel construction with thick, heat-treated steel shaft

  • • Tri-pull technology for versatility: remove finish nails, framing nails, and staples

  • • One-handed nail placement with magnetic nail starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.