Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMCE030B

  • Mfr # CMCE030B/CMCB204

  • Zoro # G222811443


original price: $254.99
49% off
new price: $129.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE030B/CMCB204
Zoro #
G222811443
UPC #
-
Country of Origin
Multiple

Description

Rotary Tool, Voltage 20V DC, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity 4.0 Ah, Number of Speed Settings Variable, Minimum Speed 6,700 RPM, Adjustable Collet Yes, Housing Material Plastic, Overall Length 10.8 in, Tool Weight 1.5 lb, Power Source Cordless, Number of Batteries Included 1, Built-In Light Yes, Application Cutting, Deburring, Engraving, Polishing, Removing Rust, Sanding, Sharpening, Stripping, Features 4 ft Cord, Built-In Tip Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.