Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK
Mfr # DBN18125-2
Zoro # G6121705
product price:Â $9.85
Key Features
Overall Length
1-1/4 in
Gauge
18 ga
Finish
Coated
Head Type
Flat
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBN18125-2
Zoro #
G6121705
UPC #
885911414104
Country of Origin
China
Dimensions
Overall Length
1-1/4 in
Shank Diameter
1.25 in
Head Diameter
1 1/4 in
Shank Dia.
0.047 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Flat
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Pneumatic Fastener Type
Brads
Stick Quantity
100
For Use With
D51236K, D51238K, DC608K, DWFP12231, DWFP12233
Collation Quantity
2,500
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Brads,1 1/4 In. L,Vinyl Coated,PK2500, Overall Length 1 1/4 in, Shank Diameter 1.25 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Vinyl Coated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1 1/4 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With D51236K, D51238K, DC608K, DWFP12231, DWFP12233, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.