Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Collated Brad Nail, 1 in L, 18 ga, Brad Head PBN18100-1

Collated Brad Nail, 1 in L, 18 ga, Brad Head (Discontinued)

  • Mfr # PBN18100-1
  • Zoro # G005732910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBN18100-1
Zoro #
G005732910
UPC #
885911137638
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Head Type
Brad
Collation Configuration
Strip

Description

Fasten case corners, drawers, cabinets, picture frames, molding, and decorative trim with these 1 in. 18 ga. Brad nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.