This item is Discontinued.

Dewalt Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head PBN18200-1

Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (Discontinued)

  • Mfr # PBN18200-1
  • Zoro # G605732877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBN18200-1
Zoro #
G605732877
UPC #
885911137652
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Point Type
Chisel
Collation Configuration
Stick

Description

These nails are designed to be used in 18 gauge fasteners. They are galvanized coated with a chisel tip point. 100 fasteners per stick / total 1,000 fasteners in package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.