This item is Discontinued.

Dewalt Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized PDA15250G-1

Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized (Discontinued)

  • Mfr # PDA15250G-1
  • Zoro # G905732874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDA15250G-1
Zoro #
G905732874
UPC #
885911138079
Country of Origin
China

Dimensions

Overall Length
2-1/2 in

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Galvanized
Point Type
Chisel
Collation Configuration
Strip

Description

These 2-1/2 in. 15 gauge finish nails are galvanized and feature chisel points.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.